Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobile Shop PM Cart Security Locker MS-PMCL

PM Cart Security Locker (Discontinued)

  • Mfr # MS-PMCL
  • Zoro # G2600669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS-PMCL
Zoro #
G2600669
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Height
39 in
Depth
39 in
Overall Depth
45 in
Overall Width
34 in
Overall Height
54 1/2 in
Width Range
30 in to 39 in Wide
Overall Dimensions
34 in W x 45 in D x 54 1/2 in H
Dimensions
34 in W x 45 in D x 54 1/2 in H

Details

Item
Tool Locker
Load Rating
170 lb
Number of Shelves
1
Drawer Color
Tan
Finish
Laminated
For Use With
H3O and Capacity Carts
Configuration
(2) 22-3/8W x 16-1/2D x 3-1/8"H, (1) 22-3/8W x 16-1/2D x 4-1/8"H, (2) 22-3/8W x 16-1/2D x 6-3/8"H
Locking System
Padlockable
Features
Quickly Fastens to Floor or Wall, Strong Durable Double Bolt Lock with Pad Lock
Series
PM
Number of Drawers
0
Color
Tan
Material
Laminated
Tool Box Duty Rating
Heavy Duty
Includes
Locks with Pad Lock
Body Color
Tan
Body Material
Laminate
Total Load Capacity
170 lb
Number of Keys Included
2
Body Finish
Matte
Compatible with Manufacturer Model No.
H3O
Body Gauge
18 ga
Handle Type
Rotating Front
Duty Rating
Heavy Duty
Total Storage Capacity
77,388 cu in
Finish/Color
Matte Tan
Style
Tool Locker
Body Finish/Color
Matte Tan

Description

Tool Locker, Tool Locker, Duty Rating Heavy Duty, Number of Drawers 0, Overall Depth 45 in, Overall Height 54 1/2 in, Overall Width 34 in, Body Color Tan, Body Finish Matte, Body Gauge 18 ga, Body Material Laminate, Drawer Color Tan, Compatible with Manufacturer Model No. H3O, Features Quickly Fastens to Floor or Wall, Strong Durable Double Bolt Lock with Pad Lock, Body Finish/Color Matte Tan, For Use With H3O and Capacity Carts, Handle Type Rotating Front, Includes Locks with Pad Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.