Professional Tool Cart, 390 Pieces

  • Mfr # MS-CPMC-PRO
  • Zoro # G2126489
product price: 
$
5,729.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Pieces
390
Includes
Antibiotic Ointment, Bandage, Camera, Electrical Tape, Handiwipes, Lubricant #1, Lubricant #2, Marker, Note Pad, Pen, Pencil, Plumbers Sand Cloth, (2) Sanding Sponges, Staples, Steel Wool, Tool Marker, Touch Up Marker, Touch Up Stick, Cable Tie, Cutting Oil, Dust Mask, Epoxy Glue, Epoxy Putty, Galvanized Bailing Wire, Glue Mixing Cup, Goof Off, Hangar Strap, Masons String, Mesh Drywall Tape, Plastic Shim, Polyurethane Wood Glue, Popsicle Stick, Rubber Gloves, Shoe Covers, Spackling, Super Glue, Threadlocker, Trash Bag, Wallpaper Seam Glue
SAE or Metric
Metric, SAE
Features
Breaks Down into Four Manageable Pieces, Cover, Highly Transportable, Label Allowing for Instant Accountability, Professional Quality Tools, Sensing Alarm for Theft and Weather Protection
Number of Prybars and Pullers
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS-CPMC-PRO
Zoro #
G2126489
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in
Overall Height
43 in
Overall Width
27 in
Overall Depth
40 in
Fits Chest Size
Breaks Down into Four Manageable Pieces, Cover, Highly Transportable, Label Allowing for Instant Accountability, Professional Quality Tools, Sensing Alarm for Theft and Weather Protection

Details

Item
Tool Cart, Pro Model
Number of Pieces
390
Includes
Antibiotic Ointment, Bandage, Camera, Electrical Tape, Handiwipes, Lubricant #1, Lubricant #2, Marker, Note Pad, Pen, Pencil, Plumbers Sand Cloth, (2) Sanding Sponges, Staples, Steel Wool, Tool Marker, Touch Up Marker, Touch Up Stick, Cable Tie, Cutting Oil, Dust Mask, Epoxy Glue, Epoxy Putty, Galvanized Bailing Wire, Glue Mixing Cup, Goof Off, Hangar Strap, Masons String, Mesh Drywall Tape, Plastic Shim, Polyurethane Wood Glue, Popsicle Stick, Rubber Gloves, Shoe Covers, Spackling, Super Glue, Threadlocker, Trash Bag, Wallpaper Seam Glue
SAE or Metric
Metric, SAE
Features
Breaks Down into Four Manageable Pieces, Cover, Highly Transportable, Label Allowing for Instant Accountability, Professional Quality Tools, Sensing Alarm for Theft and Weather Protection
Number of Prybars and Pullers
1
Number of Awls and Scribers
1
Miscellaneous Tools Included
(1) Continuity Tester, (1) Electronic Temperature Probe, (1) Flux, (1) Hammer Drill, (1) Inspection Mirror, (1) LED Headbank Flashlight, (1) Magnetic Pick-Up, (1) Magnetized LED Carry Light, (1) Masonry Drill Bit Set, (1) Metal Drill Bit, (1) Metal Drill Bit Set, (1) Metal File, (1) Mini LED Flashlight, (1) Pick Tool, (1) Scraper, (1) Self-Lighting Swivel Head Torch, (1) Solder, (1) Stanley Tripod LED Flashlight, (1) Tape Measure, (1) Torpedo Level, (1) Triangle File, (1) Tweezers, (1) Water Stop for Soldering, (1) Wood Drill Bit, (1) Wood Drill Bit Roll Up, (1) Wood Drill Bit Set, (1) Wood File, (2) Masonry Drill Bits, (2) Putty Knives, (2) Round Files, (4) Self-Drilling Truss Head Screws, (8) Brushes
Number of Consumable Parts
0
Number of Inspection and Retrieving Tools
2
Number of Measuring Tools
2
Hex and Torx Keys Included
SAE Hex: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/8 in, 5/16 in, 7/32 in, 3/16 in, Metric Hex: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Number of Sockets/Accs.
35
No. of Putty Knives and Scrapers Included
4
Number of Pliers
5
Prybars and Pullers Included
Mini Prybar, Prybar: 15 in
Brushes Included
1 1/2 in Cut Paint Brush, Cleaning Brush, Large Wire Brush, Small Wire Brush, Tooth Brush
Lights Included
Headlamp Flashlight LED
Number of Hex and Torx Keys
20
Nut Drivers and Nutsetters Included
Nut Driver Bit: 7/16 in, 3/8 in, 5/16 in, 1/4 in, 3/8 in, Socket Bit, 11 in 1 screwdriver with 3 nut drivers: 1/4 in,5/16 in,3/8 in
Number of Screwdrivers
2
Standards
ASTM D-4236, Federal Law, OSHA Hazard Communication Standard 29CFR 1910.1200
Number of Electrical and Telecomm Tools
5
Deburring and Finishing Tools Included
Metal File: Round/Flat, Wood File Flat/Round,
Tool Storage Type Included
Cart
Number of Deburring and Finishing Tools
2
Number of Brushes
2
Electrical and Telecomm Tools Included
Temp Probe, Voltage Sensor, Testers: Outlet, Voltage and Continuity,
Pliers Included
(1) Lineman's Plier, (2) Locking Pliers, (2) Specialty Pliers
Tool Storage Included
Yes
Wrenches Included
(1) Pipe Wrenches, (2) Adjustable Wrenches, (8) Combination Wrenches
Number of Miscellaneous Tools
46
Tool Kit Product Grouping
Tool Kits
Nonsparking
No
Tool Families Included
Cutting Tools, Pliers, Sockets and Accessories, Wrenches
Number of Lights
2
Striking Tools Included
Wood Chisel: 1/2 in, 1 in, Concrete Chisel: 3/4 in, Mini Pry Bar, Nail Set Punch: 3/32 in, Awl, Center Punch: 1/8 in, Pin Punch, Pry Bar: 13 in
3/8 In. Drive Sockets/Accs. Included
Metric Set with Rack: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, Deep-Well Socket Set with Rack: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Ratchet: 3/8 in, SAE Set with Rack: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Socket Extensions: 3, 6 in
Putty Knives and Scrapers Included
1-1/2 in Putty Knife, 3 in Putty Knife, Razor Blade Scraper, Six in One Painters Tool
Number of Drilling, Extracting, and Tapping Tools
27
Cutting Tools Included
(1) Pipe Cutters, (3) Specialty Cutting Tools
Inspection and Retrieving Tools Included
Inspection Mirror, Magnetic Pick Up Tool
Number of Cutting Tools
10
Number of Striking Tools
9
Number of Wrenches
33
Screwdrivers Included
Multi-Bit Screwdriver with (2) Magnetic Extension, Multi-Bit Stubby Screwdriver
Awls and Scribers Included
Awl
Measuring Tools Included
Speed Square
Number of Nut Drivers and Nutsetters
8
Primary Application
Preventative Maintenance
Sub-Category
Tool Cart
Measurement Type
Metric/SAE
Tool Storage Type
Tool Cart
Number of Electrical and Telecom Tools
4
Tool Storage Material
Aluminum, Stainless Steel
Number of Striking and Struck Tools
6
Number of Sockets, Drive Tools, and Accessories
47
Includes Casters
Yes
Screwdrivers, Keys, and Bits Included
(13) Torx Keys, (2) Multi-Bit Screwdrivers, (2) Phillips Screwdrivers, (34) Hex Keys, (5) Specialty Screwdrivers, (8) Nut Drivers
Number of Screwdrivers, Keys, and Bits
64
Striking and Struck Tools Included
(2) Chisel, (1) Hammer, (1) Punch, (2) Pry Bars
Series
H3O
Locking System
Padlockable
Sockets, Drive Tools, and Accessories Included
(1) Drive Tool, (1) Socket Bit, (37) Sockets, (8) Accessories
Electrical and Telecom Tools Included
(1) Outlet Tester, (1) Voltage Sensor, (1) Voltage Tester, (1) Wire Strippers
Number of Drawers
4
Body Color
Black

Description

Tool Cart, Pro Model, Locking System Padlockable, Overall Width 27 in, Overall Depth 40 in, Overall Height 43 in, Number of Drawers 4, Body Color Black, Number of Pieces 390, Tool Families Included Cutting Tools, Pliers, Sockets and Accessories, Wrenches, Cutting Tools Included (1) Pipe Cutters, (3) Specialty Cutting Tools, Drive Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in

Restrictions

Hazardous material

Ratings & reviews