Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobile Shop Tool Locker, 28 in W, 31 7/8 in D, 48 1/2 in H, Tan MS-ECL

Tool Locker, 28 in W, 31 7/8 in D, 48 1/2 in H, Tan (Discontinued)

  • Mfr # MS-ECL
  • Zoro # G3337428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-ECL
Zoro #
G3337428
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Overall Depth
31 7/8 in
Overall Height
48 1/2 in
Depth
28 3/4 in
Width
23 5/8 in
Height
49 1/2 in
Width Range
Less than 30 in Wide
Overall Dimensions
28 in W x 31 7/8 in D x 48 1/2 in H
Dimensions
28 in W x 31 7/8 in D x 48 1/2 in H

Details

Item
Tool Locker
Color
Tan
Body Material
Laminate
Series
HT
Number of Handles
1
Handle Design
Rotating Front
Gauge
18
Load Rating
200 lb
Features
Durable 3/4 Panel Construction, Strong Double Bolt Door Lock
For Use With
SD Express Cart
Tool Box Duty Rating
Standard Duty
Storage Capacity
28,515 cu in
Finish
Melamine Laminated
Material
Particle Board
Locking System
Padlockable
Drawer Color
Tan
Configuration
23-5/8 in W x 28-3/4 in D x 49-1/2 in H
Includes
ID Label Holder
Number of Drawers
0
Handle Type
Rotating Front
Total Storage Capacity
37,550 cu in
Body Color
Tan
Duty Rating
Heavy Duty
Body Gauge
18 ga
Finish/Color
Laminate Tan
Body Finish
Melamine Laminate
Number of Keys Included
2
Style
Tool Locker
Total Load Capacity
240 lb
Body Finish/Color
Laminate Tan

Description

Tool Locker, Tool Locker, Duty Rating Heavy Duty, Number of Drawers 0, Overall Depth 31 7/8 in, Overall Height 48 1/2 in, Overall Width 28 in, Body Color Tan, Body Finish Melamine Laminate, Body Gauge 18 ga, Body Material Laminate, Drawer Color Tan, Features Durable 3/4 Panel Construction, Strong Double Bolt Door Lock, Body Finish/Color Laminate Tan, For Use With SD Express Cart, Handle Type Rotating Front, Includes ID Label Holder, Locking System Padlockable, Number of Handles 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.