Zoro Homepage
This item is Discontinued.
Mobile Survivor Military 7800mAh Power-Tank, Black PB700BLK

Military 7800mAh Power-Tank, Black (Discontinued)

  • Mfr # PB700BLK
  • Zoro # G3235304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB700BLK
Zoro #
G3235304
UPC #
046014501188
Country of Origin
China

Dimensions

Depth
1.3"
Height
5"
Width
2"

Details

Item
Military 7800mAh Power-Tank,Black
Product Type
Two-way Radio
Battery Chemistry
Nickel Metal Hydride (NiMH)
Features
Keypad Lock, Auto Squelch, Silent Operation

Description

Military 7800mAh Power-Tank,Black

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.