Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobile Warming 3.7V Lithium-Ion Standard Sock Battery MW370

3.7V Lithium-Ion Standard Sock Battery (Discontinued)

  • Mfr # MW370
  • Zoro # G1432062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW370
Zoro #
G1432062
UPC #
648609589924
Country of Origin
China

Description

Specifications: Rating: 3.7v 2200mAh: Input: DC 4.2v 1.0A; LED Light Battery Meter; Charge Time 5-6 Hours; Dimensions: 2.8" x 1.1" x 0.8"

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.