Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobile Warming 7.4V Lithium-Ion Battery MWCB74V02220

7.4V Lithium-Ion Battery (Discontinued)

  • Mfr # MWCB74V02220
  • Zoro # G1433060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWCB74V02220
Zoro #
G1433060
UPC #
78928654698
Country of Origin
China

Description

Specifications: Rating: 7.4v 2200mAh; Micro Input: 5v 2A; DC Output: 7.4V 1.8A Charge Time 3-4 Hours; Dimensions: 4" x 2.65" x .45"

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.