Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backcountry Heated Vest, 100% Nylon Outer Shell, Up to 10 hours Heating Time, 4 Heat Settings, 2XL

  • Mfr # MWMV04320620

  • Zoro # G1432957


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Slate
Battery Voltage
7.4
Heating Time
Up to 10 hours
Material
100% Nylon Outer Shell
Heat Settings
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWMV04320620
Zoro #
G1432957
UPC #
078928652892
Country of Origin
Bangladesh

Dimensions

Size
2XL

Details

Item
Backcountry Heated Vest
Color
Slate
Battery Voltage
7.4
Heating Time
Up to 10 hours
Material
100% Nylon Outer Shell
Heat Settings
4
Gender
Men's
Features
Bluetoooth-Enabled Wireless Control, Integrated Waterproof Touch Control Button
Heated Areas
Multi-Zone: Left & Right Chest, Upper Back

Description

The Mobile Warming Men’s Backcountry Heated Vest is constructed with a lightweight water resistant 100% nylon outer shell fabric, a 100% Primaloft(r) Down Polyester Filled Core and a 100% Polyester anti-static Inner Liner. It features 2 waist hand pockets, internal zippered pockets and a stow-away bag. The integrated, concealed heating panels are powered by a sturdy yet light-weight 7.4volt Far-Infrared Heating System. There are three heating elements, one on the upper back and two on the chest, that add heat to critical areas that keep your core warm. It can provide temperatures ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat, and on low for up to 10 hours. There are two ways to adjust the temperature. First, the built-in touch control button. With a simple button push, you can select from four heat settings. Second, you can have Bluetooth control with a MW ConnectTM app. Through the MW ConnectTM app, you can adjust individual heat levels to your liking. MW ConnectTM allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. The vest comes with the 7.4V (2200 mAh) Lithium-Ion Battery and a micro USB charging cable. You can expect up to 10 hours of power per charge.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.