Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Baselayer Shirt, 88% Polyester, 12% Spandex, Up to 10 hours Heating Time, 4 Heat Settings

  • Mfr # MWMT11010520

  • Zoro # G1432010


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
XL
Battery Voltage
7.4
Heating Time
Up to 10 hours
Material
88% Polyester, 12% Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWMT11010520
Zoro #
G1432010
UPC #
78928653158
Country of Origin
Bangladesh

Dimensions

Size
XL

Details

Item
Heated Baselayer Shirt
Color
Black
Battery Voltage
7.4
Heating Time
Up to 10 hours
Material
88% Polyester, 12% Spandex
Heat Settings
4
Gender
Men's
Features
Mesh Sides, Anti-Microbial, Anti-Static, Bluetooth Wireless Control
Heated Areas
Back (1), Chest (2)

Description

The Mobile Warming Bluetooth-enabled Primer heated baselayer shirt is designed for the outdoor enthusiast to keep your warm core. Its moisture-wicking, warmth, and stretch features make it a versatile baselayer in the winter, or a standalone shirt during outdoor activities. The Primer is made from a four-way stretch anti-microbial 88% polyester and 12% spandex blend that provides a comfortable next-to-skin feel. Flat-lock seams, moisture-wicking mesh liner, and side-stretch panels conform to your body and allow for maximum body movement. The Primer heated baselayer has integrated, concealed heating panels powered by sturdy yet light-weight 7.4-volt Far-Infrared Heating System. The 7.4-volt system has 2 heating elements, one on the back and one on the chest. It can provide temperatures ranging from 135°F on high to 90°F on low. On high, expect 2.5 hours of heat, and on low for up to 10 hours. The Primer has two ways to adjust the temperature. First, the built-in touch control button. With a simple button push, you can select from four heat settings. Second, Bluetooth control with a MW ConnectTM app is available. Through the MW ConnectTM app, you can adjust individual heat levels to your liking. MW ConnectTM allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. Includes the 7.4V (2200 mAh) Lithium-Ion battery and a micro USB charging cable. You can expect up to 10 hours of heat per charge.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.