Zoro Homepage

Heated Gloves, Light Tan, M, Up to 8 Hours per Charge

  • Mfr # MWUG09180320

  • Zoro # G1431487


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Includes
Rechargeable Lithium-Ion Battery, AC Charger
Features
Premium Goatskin, Waterproof Liner, 4 Heat Settings, Heat over Top of Hand & Fingers
Battery Life
Up to 8 Hours per Charge
Color
Light Tan
Material
Premium Goatskin Leather Outer Shell, 100% Soft Polyester Fleece Liners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWUG09180320
Zoro #
G1431487
UPC #
078928653844
Country of Origin
Bangladesh

Dimensions

Size
M

Details

Item
Heated Gloves
Includes
Rechargeable Lithium-Ion Battery, AC Charger
Features
Premium Goatskin, Waterproof Liner, 4 Heat Settings, Heat over Top of Hand & Fingers
Battery Life
Up to 8 Hours per Charge
Color
Light Tan
Material
Premium Goatskin Leather Outer Shell, 100% Soft Polyester Fleece Liners

Description

The Ranger heated gloves are constructed of a waterproof Goatskin Leather outer shell with 100% soft polyester fleece liners. They feature a reinforced anti-slip palm, touch screen compatility and a hook and loop closure. With a touch of a button, you can select from four different temperatures, ranging from 135°F on high to 90°F on low. On high, expect up to 2.2 hours of heat and on low for up to 8 hours, keeping your fingers and top of your hands warm. Includes 2 7.4V (2200 mAh) rechargeable Lithium-Ion batteries and a AC charger. You can expect up to 8 hours of heat per charge.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.