Zoro Homepage

Men's Adventure Heated Jacket, Heather Gray, , 7.4 2XL

  • Mfr # MWMJ10220620

  • Zoro # G1433322


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Heather Gray
Battery Voltage
7.4
Gender
Men's
Lining Material
Sweatsheer Moisture Wicking Mesh Liner
Heated Areas
Multi-Zone: Left & Right Chest, Upper & Lower Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWMJ10220620
Zoro #
G1433322
UPC #
78928652137
Country of Origin
Bangladesh

Dimensions

Size
2XL

Details

Item
Adventure Heated Jacket
Color
Heather Gray
Battery Voltage
7.4
Gender
Men's
Lining Material
Sweatsheer Moisture Wicking Mesh Liner
Heated Areas
Multi-Zone: Left & Right Chest, Upper & Lower Back
Heat Settings
4
Hood Style
Integrated Hood with Draw-Cord Closure
Features
Bluetooth-Enabled Wireless Control
Water-Resistant
Yes

Description

The Alpine BT Heated Jacket is powered by a 7.4-volt Rechargeable Lithium-Ion Battery (7.4V 4000mAh) that provides up to 13 hours of power per charge. A micro USB charging cable is included. Smarphone charging is also an option.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.