Zoro Homepage

Men's Adventure Heated Jacket, Heather Gray, , 7.4 L

  • Mfr # MWMJ10220420

  • Zoro # G1431469


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Heather Gray
Battery Voltage
7.4
Gender
Men's
Lining Material
Sweatsheer Moisture Wicking Mesh Liner
Heated Areas
Multi-Zone: Left & Right Chest, Upper & Lower Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWMJ10220420
Zoro #
G1431469
UPC #
78928651611
Country of Origin
Bangladesh

Dimensions

Size
L

Details

Item
Adventure Heated Jacket
Color
Heather Gray
Battery Voltage
7.4
Gender
Men's
Lining Material
Sweatsheer Moisture Wicking Mesh Liner
Heated Areas
Multi-Zone: Left & Right Chest, Upper & Lower Back
Heat Settings
4
Hood Style
Integrated Hood with Draw-Cord Closure
Features
Bluetooth-Enabled Wireless Control
Water-Resistant
Yes

Description

The Alpine BT Heated Jacket is powered by a 7.4-volt Rechargeable Lithium-Ion Battery (7.4V 4000mAh) that provides up to 13 hours of power per charge. A micro USB charging cable is included. Smarphone charging is also an option.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.