Zoro Homepage

Men's Adventure Heated Jacket, Heather Gray, , 7.4 M

  • Mfr # MWMJ10220320

  • Zoro # G1433027


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Heather Gray
Battery Voltage
7.4
Gender
Men's
Lining Material
Sweatsheer Moisture Wicking Mesh Liner
Heated Areas
Multi-Zone: Left & Right Chest, Upper & Lower Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWMJ10220320
Zoro #
G1433027
UPC #
78928652113
Country of Origin
Bangladesh

Dimensions

Size
M

Details

Item
Adventure Heated Jacket
Color
Heather Gray
Battery Voltage
7.4
Gender
Men's
Lining Material
Sweatsheer Moisture Wicking Mesh Liner
Heated Areas
Multi-Zone: Left & Right Chest, Upper & Lower Back
Heat Settings
4
Hood Style
Integrated Hood with Draw-Cord Closure
Features
Bluetooth-Enabled Wireless Control
Water-Resistant
Yes

Description

The Alpine BT Heated Jacket has 2 ways to adjust the temperature. First, the built-in waterproof touch control button that lets you choose from 4 instant heat settings. Or use a Bluetooth enabled wireless contol with a proprietary, free to download MW ConnectTM app. Through the app, you can quickly adjust individual heat levels to your liking. MW ConnectTM app allows you to get real-time updates on battery levels and update your garments when new firmware becomes available.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.