
Men's BaseLite Heated Baselayer Pants, Size M
Mfr # MWMP28570324
Zoro # G715785800
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWMP28570324
Zoro #
G715785800
UPC #
683723625950
Country of Origin
Bangladesh
Dimensions
Size
M
Details
Gender
Men's
Color
Arctic Blue
Item
Heated Baselayer Pants
Description
Discover the next level of thermal comfort with the Mobile Warming Men's Baselite Heated Baselayer Pants. Whether braving the ski slopes, hitting it early on a morning hunt, or navigating the urban chill, these heated baselayer pants are meticulously designed to offer unmatched warmth and comfort. Crafted with a smooth jersey knit fabric, these pants promise flexibility and durability while resisting pilling. The mesh liner works tirelessly to wick moisture away from the skin, ensuring you stay dry and comfortable throughout the day. What truly sets the Baselite Baselayer Pants apart is its cutting-edge heating technology. Equipped with multi-zone heat elements strategically placed on the thighs and back, these pants provide targeted warmth exactly where you need it. The heat settings are easily adjustable, giving you control over your comfort with just a touch of the integrated control button. Powered by a 7.4-volt rechargeable lithium-ion battery, you can enjoy up to 10+ hours of consistent, customizable warmth on a single charge.
- Lightweight Jersey Knit Outer Shell (62% Polyester, 33% Rayon, 5% Spandex)
- Pilling Resistant
- Breathable Mesh Liner (86% Polyester, 14% Spandex)
- Odorsheer® Anti-Odor
- ZapSheer® Anti-Static
- Adjustable Drawstring Waistband
- Flat Seam Stitching for Added Comfort
- Multi-Zone Heating System - 2x Thigh and 1x Back
- 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
- Powersheer Mini® Rechargeable Lithium-Ion Battery (7.4V 2250mAh)
- Up to 10 Hours of Heat Per Charge (2.5+ High, 3+ MedHigh, 5+ MedLow, 10+ Low)
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.