Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's BaseLite Heated Baselayer Pants, Size XL

  • Mfr # MWMP28570524

  • Zoro # G515785826


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWMP28570524
Zoro #
G515785826
UPC #
683723625967
Country of Origin
Bangladesh

Dimensions

Size
XL

Details

Color
Arctic Blue
Item
Heated Baselayer Pants
Gender
Men's

Description

Discover the next level of thermal comfort with the Mobile Warming Men's Baselite Heated Baselayer Pants. Whether braving the ski slopes, hitting it early on a morning hunt, or navigating the urban chill, these heated baselayer pants are meticulously designed to offer unmatched warmth and comfort. Crafted with a smooth jersey knit fabric, these pants promise flexibility and durability while resisting pilling. The mesh liner works tirelessly to wick moisture away from the skin, ensuring you stay dry and comfortable throughout the day. What truly sets the Baselite Baselayer Pants apart is its cutting-edge heating technology. Equipped with multi-zone heat elements strategically placed on the thighs and back, these pants provide targeted warmth exactly where you need it. The heat settings are easily adjustable, giving you control over your comfort with just a touch of the integrated control button. Powered by a 7.4-volt rechargeable lithium-ion battery, you can enjoy up to 10+ hours of consistent, customizable warmth on a single charge.


  • Lightweight Jersey Knit Outer Shell (62% Polyester, 33% Rayon, 5% Spandex)
  • Pilling Resistant
  • Breathable Mesh Liner (86% Polyester, 14% Spandex)
  • Odorsheer® Anti-Odor
  • ZapSheer® Anti-Static
  • Adjustable Drawstring Waistband
  • Flat Seam Stitching for Added Comfort
  • Multi-Zone Heating System - 2x Thigh & 1x Back
  • 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
  • Powersheer Mini® Rechargeable Lithium-Ion Battery (7.4V 2250mAh)
  • Up to 10 Hours of Heat Per Charge (2.5+ High, 3+ MedHigh, 5+ MedLow, 10+ Low)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.