Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's BaseLite Heated Baselayer Shirt, Size 2XL

  • Mfr # MWMT28570624

  • Zoro # G815785908


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWMT28570624
Zoro #
G815785908
UPC #
683723625929
Country of Origin
Bangladesh

Dimensions

Size
2XL

Details

Item
Heated Baselayer Shirt
Gender
Men's
Color
Arctic Blue

Description

Discover the ultimate in heated comfort with the Mobile Warming Men's Baselite Baselayer Heated Shirt from Fieldsheer, the trailblazers in performance heated apparel. This innovative baselayer shirt is thoughtfully designed to function as the perfect foundation for any outdoor ensemble, offering unmatched warmth and essential core comfort. Whether layered beneath outer garments on brisk winter days or worn alone during the transitional weather of fall or spring, this baselayer is your ideal companion for hiking, sports, skiing or any outdoor pursuit. Crafted from a premium jersey knit fabric, the Baselite shirt offers a stretchable fit that moves with you, while its resistance to pilling ensures it maintains a fresh appearance even after extensive use. The inner mesh liner adds breathability and flexibility, enhanced with Odorsheer anti-odor technology to keep you feeling fresh and comfortable. Flat seam stitching and side/back style lines offer a sleek look and feel, with a thumb garage opening for added convenience.


  • Lightweight Jersey Knit Outer Shell (62% Polyester, 33% Rayon, 5% Spandex)
  • Pilling Resistant
  • Breathable Mesh Liner (86% Polyester, 14% Spandex)
  • Odorsheer® Anti-Odor
  • ZapSheer® Anti-Static
  • Flat Seam Stitching for Added Comfort
  • Side/Back Style Lines
  • Thumb Garage Opening
  • Multi-Zone Heating System - 1x Chest & 1x Back
  • 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
  • Powersheer Mini® Rechargeable Lithium-Ion Battery (7.4V 2250mAh)
  • Up to 10 Hours of Heat Per Charge (2.5+ High, 3+ MedHigh, 5+ MedLow, 10+ Low)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.