
Men's Black Heated Baselayer Pant, Bluetooth, 2X, 7.4V
Mfr # MWMP09010620
Zoro # G1431450
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWMP09010620
Zoro #
G1431450
UPC #
78928653288
Country of Origin
Bangladesh
Dimensions
Size
2XL
Details
Item
Heated Baselayer Pant
Color
Black
Description
The Mobile Warming Bluetooth-enabled Primer heated baselayer pant is designed for the outdoor enthusiast. It is made from a four-way stretch anti-microbial 88% polyester and 12% spandex blend that provides a comfortable next-to-skin feel. Flat-lock seams, moisture-wicking mesh liner, and side-stretch panels conform to your body and allow for maximum body movement. It has integrated, concealed heating panels powered by sturdy yet light-weight 7.4-volt Far-Infrared Heating System. The 7.4-volt system has three heating elements, one on lower back and two on the thighs, that add heat to critical areas that keep your legs warm. It can provide temperatures ranging from 135°F on high to 90°F on low. On high, expect 2.5 hours of heat, and on low for up to 10 hours. The Primer Pant has two ways to adjust the temperature. First, the built-in touch control button. With a simple button push, you can select from four heat settings. Second, Bluetooth control is available with a MW ConnectTM app. Through the MW ConnectTM app, you can adjust individual heat levels to your liking. MW ConnectTM allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. Includes the 7.4V (2200mAh) Lithium-Ion battery and a micro USB charging cable. You can expect up to 10 hours of heat per charge.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.