
Men's Full-Zip Heated Hoodie, Phase Plus, 4 Settings, Up to 10 hr Time, Zipper Closure, Dark Grey
Mfr # MWMJ18220420
Zoro # G1431679
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Grey
Material
70% Cotton/30% Polyester Fleece
Front Closure Type
Zipper
Heat Settings
4
Heating Time
Up to 10 hr
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MWMJ18220420
Zoro #
G1431679
UPC #
078928652656
Country of Origin
Bangladesh
Dimensions
Size
L
Details
Item
Full-Zip Heated Hoodie
Color
Dark Grey
Material
70% Cotton/30% Polyester Fleece
Front Closure Type
Zipper
Heat Settings
4
Heating Time
Up to 10 hr
Includes Battery
Yes
Includes Charger
Yes
Features
Bluetooth-Enabled Wireless Control
Gender
Men's
Series
Phase Plus
Battery Voltage
7.4V
Hood Style
Attached
Heated Areas
Back (1), Chest (2)
Hood Features
Drawstring Closure
Description
This full zip hoodie design heated jacket has 2 large hand pockets and rib knit cuff and waist. The outer layer is 70% cotton and 30% polyester fleece with a polyester moisture wicking mesh liner. There are 3 heating elements, 2 on the chest and 1 in the upper back. It can provide temperatures in 4 selectable heat settings ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat and up to 10 hours on low. There are 2 ways to adjust the temperature. First, the built-in waterproof touch control button that lets you choose from the 4 instant heat settings with a multi-colored LED indicator. Or use a Bluetooth enabled wireless contol with a proprietary, free to download MW ConnectTM app. Through the app, you can quickly adjust individual heat levels to your liking. MW ConnectTM app allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. A 7.4V (2200mAh) rechargeable lithium-ion battery is included and a micro USB charging cable. You can expect up to 10 hours of power per charge.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.