Men's Heated Hooded Jacket, Black/Blue, Heats Up to 13 Hours 2XL

  • Mfr # MWMJ54050624

  • Zoro # G315785941


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Heating Time
Up to 13 Hours
Front Closure Type
Dual Zipper/Metal Snap
Gender
Men's
Lining Material
Soft Sherpa Fleece
Heat Settings
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWMJ54050624
Zoro #
G315785941
UPC #
683723625622
Country of Origin
Bangladesh

Dimensions

Size
2XL

Details

Item
Heated Hooded Jacket
Color
Black/Blue
Heating Time
Up to 13 Hours
Front Closure Type
Dual Zipper/Metal Snap
Gender
Men's
Lining Material
Soft Sherpa Fleece
Heat Settings
4
Includes Charger
Yes
Includes Battery
Yes

Description

A classic yarn dyed brush flannel jacket with built-hoodie, dual zipper and metal snap closure provides an additional level of protection and advanced style. Thick sherpa fleece liner adds a level of comfort not found in traditional flannel jackets. We integrate a Mobile Warming heat system, with multi-zone adjustable heat to the front and back, easily adjusted directly from the garment, or from the convenience of your phone using Bluetooth Wireless control and our MW Connect App.Powered by a 7.4v Powersheer Mini Rechargeable Lithium-Ion battery, heat times will last from 2+ hours up to 8+hours depending on temp setting. Whether you're running errands on a chilly day or exploring the great outdoors, the Men's Heated Flannel Hoodie Jacket combines the best of traditional style and modern technology, ensuring you stay warm and comfortable no matter where your adventures take you.


  • Yarn Dyed Brush Plaid Flannel Outer Layer
  • Dual Zipper and Metal Snap Front Closure
  • Drawcord Hood with Grommet Openings
  • Soft Sherpa Fleece Liner
  • Dual Snap Closure Chest Pockets
  • YKK Zippered Hand Pockets
  • Multi-Zone Heating System - 2x Chest & 2x Back
  • 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
  • Outer Shell: Yarn-Dyed Flannel: 95% Polyester, 5% Spandex
  • Interior Liner: 100% Polyester Sherpa Fleece
  • PowersheerTM XL 7.4-volt Rechargeable Lithium-Ion Battery (7.4V 4000mAh)
  • Up to 13+ Hours per Charge (3+High, 4+MedHigh, 6+MedLow, 13+Low)
  • NightsheerTM Integrated Flashlight

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.