Men's Heated Hoodie, Phase 2.0, 4 Settings, Up to 10 hr Time, Pullover Closure, Dark Gray, Size 2XL

  • Mfr # MWMJ42220622

  • Zoro # G415785933


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Material
100% Polyester
Front Closure Type
Pullover
Heat Settings
4
Heating Time
Up to 10 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWMJ42220622
Zoro #
G415785933
UPC #
705514832603
Country of Origin
Bangladesh

Dimensions

Size
2XL

Details

Item
Heated Hoodie
Color
Dark Gray
Material
100% Polyester
Front Closure Type
Pullover
Heat Settings
4
Heating Time
Up to 10 hr
Includes Battery
Yes
Includes Charger
Yes
Gender
Men's
Series
Phase 2.0

Description

The one heated hoodie you'll never get back from your girlfriend. The Fieldsheer powered by Mobile Warming heating technology 7.4-volt Phase heated hoodie is a traditional pullover design with the integration of our Mobile Warming heating system, the same that is in our men's heated jackets. A popular heated garment in our line because of its versatile everyday use case and as one of our economically priced heated garments, the Phase heated hoodie is made from 57% cotton fleece that keeps you warm when you need it. The Phase heated hoodie has a comfortable and soft hood, with adjustable drawstrings, for extra warmth on a cold night. The Phase men's heated hoodie includes a large hand pocket with plenty of room for your phone or other items. The Phase heated hoodie uses our powerful yet lightweight Mobile Warming 7.4-volt heating system. The 7.4-volt system has 3 heating zones, one on the back and 2 on the chest, focusing heat to critical areas that keep your core warm. The Phase heated hoodie 7.4-volt heating system can provide temperatures ranging from 135DegF on high to 90DegF on low. On high, expect up to 2 hours of heat. On low, the Phase heated hoodie can provide heat for up to 10 hours! The Phase heated hoodie is adjustable with the simple push of a button. Using the built-in waterproof touch control button, you can choose from the 4 heat settings. The Phase heated hoodie is a lightweight heated garment that fits whether you're around the village or in the field for work; just don't let your girlfriend try it on or you'll never see it again!


  • 100% polyester
  • Sweatsheer Moisture Wicking Mesh Liner
  • Pullover heated hoodie Design
  • Rib-Knit Cuffs & Waist
  • Multi-Zone Heat Elements, 2x Chest & 1x Back
  • Integrated Touch Control Button
  • 4 Selectable Heat Settings
  • 7.4V Rechargeable Lithium-Ion Battery (7.4V 2200mAh)
  • Up to 10 Hours of Power Per Charge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.