Men's Heated Jacket, APX Realtree, Heats Up to 9 Hours 2XL

  • Mfr # MWMJ44650624

  • Zoro # G615785856


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Color
APX Realtree
Heating Time
Up to 9 Hours
Front Closure Type
Zipper
Gender
Men's
Heat Settings
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWMJ44650624
Zoro #
G615785856
UPC #
683723627756
Country of Origin
Bangladesh

Dimensions

Size
2XL

Details

Item
Heated Jacket
Color
APX Realtree
Heating Time
Up to 9 Hours
Front Closure Type
Zipper
Gender
Men's
Heat Settings
4
Includes Charger
Yes
Includes Battery
Yes

Description

The Mobile Warming APX Heated Jacket is a classic full zip hooded hunting jacket in the Realtree APX Pattern. Our 7.4volt 5-zone heat system allows you to reduce bulk and the need for layers. Adjust heat throughout the day from cold mornings to warm afternoons, or while sitting for hours in a stand, which we know staying warm and focused can be a challenge. Now you can adjust temperature and monitor battery level right from your phone or smart watch. We've even added Siri for full hands-free control. We combine the classic Realtree APX pattern with premium features like 4-Way stretch low noise fabric, DWR water repellent finish, Polygiene Odor control, grid fleece interior, and adjustable sleeve cuffs, to keep the elements out and the heat in, so can go undetected, comfortable, and most of all warm!


  • DWR Water Repellent Finish
  • RealTree APX Pattern
  • Breathable Grid Fleece Liner
  • Polygeine Odor Control
  • YKK Zippered Front Closure with Neck Protection
  • YKK Zippered Front and Chest Pockets
  • Adjustable Cuffs
  • Draw String Contoured Hood
  • 6-Zone Heating System - 2x Chest, 2x Hands, Upper Back, Neck
  • 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
  • 7.4volt Powersheer XL High-Capacity Rechargeable Lithium-Ion Battery with Smart Phone Charging and Nightsheer® Built-in Flashlight
  • Bluetooth®-Enabled Wireless Control via MW ConnectTM Mobile App available on App Store® or Google Play Store®

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.