Zoro Homepage

Men's Heated Jacket, Black, Heats Up to 10 Hours XL

  • Mfr # MWMJ40010522

  • Zoro # G115785837


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Heating Time
Up to 10 Hours
Gender
Men's
Includes Battery
Yes
Includes Charger
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWMJ40010522
Zoro #
G115785837
UPC #
741718395544
Country of Origin
Bangladesh

Dimensions

Size
XL

Details

Item
Heated Jacket
Color
Black
Heating Time
Up to 10 Hours
Gender
Men's
Includes Battery
Yes
Includes Charger
Yes
Series
Alpine 2.0

Description

The Mobile Warming Bluetooth enabled 7.4-volt Men's Alpine 2.0 Jacket is one of our original designs that's been perfected over the years. Part of our men's heated clothing line, the Alpine is ready for some of the harshest conditions-rain, wind, cold-all the above. Stay dry with our windproof and water-resistant Windshark fabric technology. 3 Heat zones with 4 temperature adjustments are powered by our slim 7.4V rechargeable Lithium-Ion battery, allowing you to customize temperature for any condition. Through the free MW Connect app, you can quickly adjust individual heat levels to your liking. MW Connect app allows you to get real-time updates on battery levels. The Alpine BT Heated Jacket is ready for any weather.


  • 4-Way Stretch Soft Shell Construction
  • Wind-Shark® Protection from Wind, Rain, & Water
  • SweatsheerTMMoisture Wicking Mesh Liner
  • Phoslite® Reflective for Increased Low Light Visibility
  • Zippered Waterproof & Taped Chest Pocket
  • Zippered Hand-Warmer Pockets
  • Multi-Zone Micro Coil Heating - Left & Right Chest, Upper Back
  • Bluetooth® Enabled Wireless Control via the MW ConnectTM Mobile App Compatible available on App Store® or Google Play Store®
  • PowersheerTM Rechargeable Lithium-Ion Battery (7.4V 2200mAh)
  • Up to 10 Hours of Power Per Charge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.