Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Heated Jacket, Black/Blue, Heats Up to 10 Hours S

  • Mfr # MWMJ53050224

  • Zoro # G815785816


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Heating Time
Up to 10 Hours
Front Closure Type
Button Snap
Gender
Men's
Lining Material
40g Insulated Fleece
Heat Settings
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWMJ53050224
Zoro #
G815785816
UPC #
683723625745
Country of Origin
Bangladesh

Dimensions

Size
S

Details

Item
Heated Jacket
Color
Black/Blue
Heating Time
Up to 10 Hours
Front Closure Type
Button Snap
Gender
Men's
Lining Material
40g Insulated Fleece
Heat Settings
4
Includes Charger
Yes
Includes Battery
Yes

Description

Style up this fall with our Mobile Warming Heated Flannel Jacket. Our first traditional plaid model made from heavy weight stretch flannel fabric with front snap closure, two front chest pockets and 2 hidden hand pockets. Powered by our 7.4volt Mobile Warming multi-zone heating system and our Powersheer Mini small and mighty rechargeable lithium-ion battery that easily stores in a dedicated side pocket so you won't even notice it is there. A fleece 40-gram insulated liner will help keep heat in and cold out. Adjust temperature as needed with the conveniently located integrated touch control button, extending heat for up to 10 hours between charges. Take along on your next fall trip and you'll have everyone asking where you got it.


  • Brushed Flannel Outer Shell (95% Polyester/5% Spandex)
  • Traditional Plaid Pattern
  • Button Snap Front Closure
  • 40gram Insulated Fleece Interior
  • 2 Chest Snap Closure Pockets
  • 2 Front Hand Pockets
  • Multi-Zone Heating System - 2x Chest & 1x Upper Back
  • 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
  • PowersheerTM Mini Rechargeable Lithium-Ion Battery (7.4V 2250mAh)
  • Up to 10 Hours or Power Between Charges (2+ Hours High - 10 Hours Low)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.