Men's Heated Jacket, BLX Camo, Heats Up to 9 Hours L

  • Mfr # MWMJ62550424

  • Zoro # G115785790


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
BLX Camo
Heating Time
Up to 9 Hours
Front Closure Type
Zipper
Gender
Men's
Lining Material
Breathable Ripstop Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWMJ62550424
Zoro #
G115785790
UPC #
683723623345
Country of Origin
Bangladesh

Dimensions

Size
L

Details

Item
Heated Jacket
Color
BLX Camo
Heating Time
Up to 9 Hours
Front Closure Type
Zipper
Gender
Men's
Lining Material
Breathable Ripstop Fleece
Heat Settings
4
Includes Battery
Yes
Includes Charger
Yes

Description

The Mobile Warming Mossy Oak BLX Heated Jacket is a classic full zip hooded hunting jacket in the original Bottomland pattern from Americas #1 Camo brand. Made with 4-Way stretch low noise fabric, with DWR water repelent finish, YKK zippered chest and front pockets, fleece lined for comfort and added warmth, and elastic wrists to keep the elements out and the heat in. We added a Mobile Warming 7.4volt multi-zone heat system to bring hours of heat for those cold fall days in the field. Bottomland is one of Mossy Oak's most popular camo patterns, the go-to pattern for gamekeepers in and out of the woods - whether in season or in the dirt. It conceals and conserves through it's Official Camouflage Status from Ducks Unlimited and NWFT.


  • Durable but Quiet 4-Way Stretch Polyester Outer Shell
  • Mossy Oak Bottomland Camo Pattern
  • DWR Durable Water Repellent Finish
  • No Perfluorinated Chemicals (PFCs/PFAS)
  • Fleece Lined High Neck Design
  • Breathable Ripstop Fleece Liner
  • Odorsheer® Anti-Odor Control
  • YKK Zippered Front Closure with Garage for added Comfort
  • YKK Zippered Front and Chest Pockets
  • Draw String Contoured Hood
  • Elastic Cuffs to Keep the Weather Out
  • 3-Zone Heating System (Left & Right Chest, Upper Back)
  • 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
  • Powersheer Mini® Rechargeable Lithium-Ion Battery (7.4V 2250mAh)
  • Up to 9 Hours of Power Per Charge (2+ Hours Hi - 9 Hours Low)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.