Men's Heated Vest, APX Realtree, Heats Up to 9 Hours 4XL

  • Mfr # MWMV22650824

  • Zoro # G015785791


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Color
APX Realtree
Heating Time
Up to 9 Hours
Front Closure Type
Zipper
Gender
Men's
Lining Material
Breathable Grid Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWMV22650824
Zoro #
G015785791
UPC #
683723627848
Country of Origin
Bangladesh

Dimensions

Size
4XL

Details

Item
Heated Vest
Color
APX Realtree
Heating Time
Up to 9 Hours
Front Closure Type
Zipper
Gender
Men's
Lining Material
Breathable Grid Fleece
Heat Settings
4
Includes Battery
Yes
Includes Charger
Yes

Description

The Mobile Warming APX Heated Vest is a classic full zip hunting vest in the RealTree APX pattern. Incorporating our advanced Mobile Warming 7.4volt 5-zone heat system with Bluetooth temperature control, the APX heated vest is the perfect item to throw over a shirt or hoodie on cool fall days. And when the weather turns cold, our no bulk design fits nicely under your favorite jacket eliminating the need for multiple layers, keeping you warm up to 135Deg. Combining the classic APX pattern with premium features like 4-Way stretch low noise fabric, DWR water repellent finish, Polygeine Odor control, grid fleece interior, our KCX Terrain Heated Vest will keep you concealed, protected, comfortable, and best of all...warm!


  • Low Nosie 4-Way Stretch Polyester Outer Shell
  • DWR Water Repellent Finish
  • RealTree APX Pattern
  • Breathable Grid Fleece Liner
  • Polygeine Odor Control
  • YKK Zippered Front Closure with Neck Protection
  • YKK Zippered Front and Chest Pockets
  • 5-Zone Heating System - 2x Chest, 2x Hands, Upper Back
  • 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
  • Bluetooth®-Enabled Wireless Control via MW ConnectTM Mobile App available on App Store® or Google Play Store®
  • 7.4volt Powersheer XL High-Capacity Rechargeable Lithium-Ion Battery with Smart Phone Charging and Nightsheer® Built-in Flashlight
  • Up to 9 Hours of Power Per Charge (2+ Hours Hi - 9 Hours Low)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.