Men's Heated Vest, Black, Heats Up to 9 Hours 2XL

  • Mfr # MWMV25010623

  • Zoro # G115785943


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Heating Time
Up to 9 Hours
Front Closure Type
Zipper
Gender
Men's
Lining Material
Quilted Thinsulate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWMV25010623
Zoro #
G115785943
UPC #
705514835437
Country of Origin
Bangladesh

Dimensions

Size
2XL

Details

Item
Heated Vest
Color
Black
Heating Time
Up to 9 Hours
Front Closure Type
Zipper
Gender
Men's
Lining Material
Quilted Thinsulate
Heat Settings
4
Series
UTW Pro
Includes Battery
Yes
Includes Charger
Yes

Description

The Mobile Warming UTW Pro Heated Vest is a classic full zip vest with a durable Carbolex twill outershell and 150g 3M Thinsulate Interior and our proprietery 7.4volt Mobile Warming multi-zone heat system with Bluetooth technology, allowing you to adjust temperature right from your phone using the MW Connect App. Stretch sides for added comfort and heavy duty YKK zippers are just some of the details that go into every vest. Whether your using over a shirt or under your favorite jacket, our UTW Pro Heated Vest will keep you protected, comfortable, and best of all...warm!


  • 4-Way Stretch Soft Shell Construction
  • 450D Carbolex Polyester Twill Outershell
  • DWR Water Repellent Finish
  • Quilted Interior Liner with 150g or 3M Thinsulate Insulation
  • Stretch Sides for Added Comfort
  • ZapSheer® Anti Static Liner
  • YKK Heavy Duty Front Zipper
  • Multi-Zone Heating System - 2x Chest & Back
  • 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
  • Bluetooth®-Enabled Wireless Control via MW ConnectTM Mobile App available on App Store® or Google Play Store®
  • Powersheer Mini® Rechargeable Lithium-Ion Battery (7.4V 2250mAh)
  • Up to 9 Hours of Power Per Charge (2+ Hours Hi - 9 Hours Low)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.