Men's Heated Vest, BLX Camo, Heats Up to 9 Hours 3XL

  • Mfr # MWUV28550724

  • Zoro # G815785885


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
BLX Camo
Heating Time
Up to 9 Hours
Front Closure Type
Zipper
Gender
Men's
Lining Material
Breathable Ripstop Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWUV28550724
Zoro #
G815785885
UPC #
683723623512
Country of Origin
Bangladesh

Dimensions

Size
3XL

Details

Item
Heated Vest
Color
BLX Camo
Heating Time
Up to 9 Hours
Front Closure Type
Zipper
Gender
Men's
Lining Material
Breathable Ripstop Fleece
Heat Settings
4
Includes Charger
Yes
Includes Battery
Yes

Description

The Mobile Warming Mossy Oak BLX Heated Vest is the perfect item to throw over a shirt or hoodie on those cool fall days. And when the weather turns cold, our no bulk design fits nicely under your favorite jacket eliminating the need for multiple layers. The Mobile Warming multi-zone heating system, with 4 adjustable temperature settings, will keep your core warm for up to 10 hours. And best of all, it comes in the Mossy Oak Bottomland pattern from Americas #1 Camo brand. Made with 4-Way stretch low noise fabric, with DWR water repelent finish, YKK zippered pockets, and fleece lined for comfort and added warmth. Powered by a 7.4v Rechargeable Lithium-Ion battery, delivering up to 135Deg. Bottomland is one of Mossy Oak's most popular camo patterns, the go-to pattern for gamekeepers in and out of the woods - whether in season.


  • Low Nosie 4-Way Stretch Polyester Outer Shell
  • Mossy Oak Bottomland Camo Pattern
  • DWR Durable Water Repellent Finish
  • No Perfluorinated Chemicals (PFCs/PFAS)
  • Fleece Lined High Neck Design
  • Breathable Ripstop Fleece Liner
  • Odorsheer® Anti-Odor Control
  • YKK Zippered Front Closure with Garage for added Comfort
  • YKK Zippered Front and Chest Pockets
  • Draw String Contoured Hood
  • Elastic Cuffs to Keep the Weather Out
  • 3-Zone Heating System (Left & Right Chest, Upper Back)
  • 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
  • Powersheer Mini® Rechargeable Lithium-Ion Battery (7.4V 2250mAh)
  • Up to 9 Hours of Power Per Charge (2+ Hours Hi - 9 Hours Low)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.