Men's Hi-Viz Heated Jacket, Hi-Viz Yellow/Black, Heats Up to 10 Hours per Charge , 7.4 M
- Mfr # MWJ19M04-10-03
- Zoro # G1431170
product price:
$
195.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-Viz Yellow/Black
Heating Time
Up to 10 Hours per Charge
Material
100% Oxford Polyester Outer Shell
Battery Voltage
7.4V
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MWJ19M04-10-03
- Zoro #
- G1431170
- UPC #
- 648609590357
- Country of Origin
- Bangladesh
Dimensions
- Size
- M
Details
- Item
- Hi-Viz Heated Jacket
- Color
- Hi-Viz Yellow/Black
- Heating Time
- Up to 10 Hours per Charge
- Material
- 100% Oxford Polyester Outer Shell
- Battery Voltage
- 7.4V
- Gender
- Men's
- Lining Material
- 100% Polyester Anti-Static Mesh Thermal Liner
- Heated Areas
- Multi-Zone: 2x Chest and 1x Back
- Heat Settings
- 4
- Features
- ID and Pen Pocket, Hand Warmer Pockets
- Water-Resistant
- Yes
- Includes Charger
- Yes
Description
The Mobile Warming 7.4volt Hi-Vis Heated Jacket is a real work jacket with heavy-duty construction that meets Hi-Visual ANSI regulations for those work environments that require it. Designed for the worker who requires Hi-Visual clothing and who works outside for extended periods in the cold. It is wind and water resistant. It is constructed of heavy-duty 100% Oxford Polyester Outer Shell that complies to ANSI/ISEA 107-2015 regulations and is oil stain and water resistant. The anti-static thermal liner is made of quilted 3 oz polyester. This jacket has a rib knit eleastic waist, heavy-duty zippers and loads of pockets for storage including one for your ID. It is built to keep you cozy in the cold with our Far-Infrared heating system. There are 3 heat zones, 2 on the chest and one on the upper back. The heating system is powered by a 7.4volt (2200 mAh) lithium-ion battery. It can provide heating temperatures ranging from 135°F on high to 90°F on low. On high, expect up to three hours of heat. On low, the Hi-Vis can heat up to 10 hours using the built-in touch control button is a simple button push that allows you to choose from four heat settings with LED indicator. The Hi-Vis jacket comes with the rechargeable battery and a micro USB charging cable. You can expect up to 10 hours of power per charge.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.