Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mobile Warming Men's Hi Viz Yellow/Black Heated Rain Jacket, Bluetooth, LG, 7.4V MWMJ16100420

Men's Hi Viz Yellow/Black Heated Rain Jacket, Bluetooth, LG, 7.4V (Discontinued)

  • Mfr # MWMJ16100420
  • Zoro # G1432747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWMJ16100420
Zoro #
G1432747
UPC #
78928654926
Country of Origin
Bangladesh

Description

The Mobile Warming 7.4V Hi-Vis Heated Rain Jacket features a 2-piece design with a waterproof hooded shell and a removable heated liner. It is ANSI: SEA 107-2015 Type R CLASS 3 Certified. the outer shell is constructed of heavy-duty 100% Oxford Polyester Rainguard and is oil and stain resistant. The anti-static thermal liner is made of quilted 3 oz polyester. The jacket has a interior Hook and Loop pocket, an ID and Pen Pocket and a heavy-duty zipper. There are 3 heat zones in the vest, 2 on the chest and one on the upper back. The heating system is powered by a 7.4volt (2200 mAh) rechargeable lithium-ion battery. It can provide heating temperatures ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat. On low, the heat can last up to 10 hours. There are two ways to adjust the temperature. First, the built-in touch control button is a simple button push that allows you to choose from four heat settings with LED indicator. Or Bluetooth contol is available with a MW ConnectTM app. Through the app, you can quickly adjust individual heat levels to your liking. MW ConnectTM app allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. The jacket comes with the rechageable battery and a micro USB charging cable. You can expect up to 10 hours of power per charge.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.