
Men's Hi Viz Yellow/Black Heated Rain Pant, Bluetooth, LG, 7.4V
Mfr # MWUP15100420
Zoro # G1433340
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Yellow/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MWUP15100420
Zoro #
G1433340
UPC #
078928650096
Country of Origin
Bangladesh
Dimensions
Size
L
Details
Item
Heated Rain Pant
Color
Hi-Vis Yellow/Black
Description
The Mobile Warming 7.4volt Hi-Vis Heated Rain Pant has heavy-duty construction, is wind and water resistant and is ANSI: SEA 107-2015 Type R CLASS 3 Certified. It is constructed with a heavy-duty 100% Oxford Polyester Outer Shell and is oil stain and water resistant. The anti-static thermal liner is made of quilted 3 oz polyester. It features a rib knit elastic waist, a heavy-duty zipper and is built to keep you cozy in the cold with a Infrared heating system. There are 3 heat zones, 2 on the thighs and one on the lower back. The heating system is powered by a 7.4volt (2200 mAh) lithium-ion battery. It can provide heating temperatures ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat and on low for up to 10 hours. There are two ways to adjust the temperature. First, the built-in touch control button is a simple button push that allows you to choose from four heat settings with LED indicator. Second, Bluetooth control is available with a MW ConnectTM app. Through the MW ConnectTM app, you can adjust individual heat levels to your liking. MW ConnectTM allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. The Hi-Vis Rain pant comes with the rechargeable battery and a micro USB charging cable. You can expect up to 10 hours of power per charge.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.