Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobile Warming Mobile Warming MWP16M02-LG-BLK Heated Pant, L Waist, Polyamide, Black MMP9L

Mobile Warming MWP16M02-LG-BLK Heated Pant, L Waist, Polyamide, Black (Discontinued)

  • Mfr # MMP9L
  • Zoro # G304375689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMP9L
Zoro #
G304375689
UPC #
78928653264
Country of Origin
Bangladesh

Description

The Mobile Warming "Longman" heated base layer pant is made from 4-way stretch antibacterial polyamide fabric that provides a comfortable next-to-skin feel. The pant features side stretch panels to conform to your body shape and movement. Integrated heating panels two in the thigh and one in the lower back keep you warm and comfortable for hours. The ultra-fine heating elements are insulated and designed to provide instant heat on demand. An integrated On/Off button has four selectable heat settings and is powered by a lightweight rechargeable 7.4 V Lithium-Ion battery that keeps you warm and comfortable for up to 10 hrs. Includes one Mobile Warming "Longman" pant, one 7.4 V 2200 mAh Lithium-Ion battery and one AC charger.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.