Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Heated Glove Liner, Black, XL, Up to 8 Hours per Charge

  • Mfr # MWUG06010520

  • Zoro # G1432202


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Includes
7.4 Volt Ultra-Slim Lithium-Ion Batteries, AC Wall Charger
Features
Stretch Polyester Shell, Slim-Fit to Use Under Any Heated Glove, 4 Heat Settings, Mobile Device Touch-Screen Compatible
Battery Life
Up to 8 Hours per Charge
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWUG06010520
Zoro #
G1432202
UPC #
78928653707
Country of Origin
Bangladesh

Dimensions

Size
XL

Details

Item
Unisex Heated Glove Liner
Includes
7.4 Volt Ultra-Slim Lithium-Ion Batteries, AC Wall Charger
Features
Stretch Polyester Shell, Slim-Fit to Use Under Any Heated Glove, 4 Heat Settings, Mobile Device Touch-Screen Compatible
Battery Life
Up to 8 Hours per Charge
Color
Black

Description

The Fieldsheer 7.4-volt heated glove liners are designed to fit under any heated glove. Engineered with high-quality stretch polyester, the Fieldsheer powered by Mobile Warming heating technology heated glove liners are ultra-thin, to have a form fitting design, but provide long-lasting warmth. They feature a gauntlet hook and loop closure, touch screen compatibility and an integrated touch control button. You can select from four different temperatures, ranging from 135°F on high to 90°F on low. On high, expect up to 2.2 hours of heat and on low for up to 8 hours, keeping your fingers warm. Includes 2 7.4V (2200 mAh) rechargeable Lithium-Ion batteries and a AC charger. You can expect up to 8 hours of heat per charge. Please order 1 size smaller to ensure proper fit inside your glove.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.