Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobile Warming Unisex Khaki Heated Gloves, LG, 7.4V MWUG12160420

Unisex Khaki Heated Gloves, LG, 7.4V (Discontinued)

  • Mfr # MWUG12160420
  • Zoro # G1432257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWUG12160420
Zoro #
G1432257
UPC #
78928653974
Country of Origin
Bangladesh

Description

The Desert Storm heated gloves are constructed of a waterproof 500 denier poly-oxford outer shell. They feature a reinforced palm, touch screen compatility and a wrist inch closure system. With a touch of a button, you can select from four different temperatures, ranging from 135°F on high to 90°F on low. On high, expect up to 2.2 hours of heat and on low for up to 8 hours, keeping your fingers and top of your hands warm. Includes 2 7.4V (2200 mAh) rechargeable Lithium-Ion batteries and a AC charger. You can expect up to 8 hours of heat per charge.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.