Zoro Homepage

Unisex Pro Merino Heated Socks, Size M

  • Mfr # MWUS22220323

  • Zoro # G215785898


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWUS22220323
Zoro #
G215785898
UPC #
705514834300
Country of Origin
Bangladesh

Dimensions

Size
M

Details

Item
Heated Sock
Color
Dark Gray
Gender
Unisex

Description

Whether you're in deep in the backcountry or on a winter job site, you can trust our Pro Merino heated socks to provide powerful instant warmth. With expanded heat zones above and below the toes and powered by our high capacity 3.7v Lithium-Ion rechargeable battery, the pro merino calf length sock delivers heat for up to 11 hours on a single charge. Odor resistant merino wool blended fabric provides added comfort and warmth. Toggle between 4 temperature settings from the convenience of your cell phone using Bluetooth wireless control and the MW Connect app. The integrated zippered battery compartment conveniently keeps the power block in a comfortable position throughout the day, with no need to adjust or worry about them shifting. The perfect blend of high-performance materials and technology to make sure you stay warm, dry, and comfortable no matter what the weather throws at you.


  • 59% Merino Wool, 34% Nylon, 5% Polyester, 2% Lycra
  • Heat Zones Over and Under the Toes
  • Sweatsheer® Moisture Wicking
  • OdorSheer® Natural Odor Protection
  • Over the Calf Length
  • Left and Right design for Added Comfort and Fit
  • Arch Support
  • Heal and Toe Reinforcement
  • Zippered Battery Compartment on the Calf
  • 4 Selectable Heat Levels
  • Bluetooth®-Enabled Wireless Control via MW ConnectTM Mobile App available on App Store® or Google Play Store®
  • High Capacity Rechargeable Lithium-Ion Battery (3.7V 3600mAh)
  • Up to 11 hours of heat between Charges (3+ hours Hi - 11hours Low)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.