Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex UTW Pro Heated Glove, Size 2XL

  • Mfr # MWUG42010624

  • Zoro # G115785806


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWUG42010624
Zoro #
G115785806
UPC #
683723626292
Country of Origin
Bangladesh

Dimensions

Size
2XL

Details

Item
Heated Glove
Color
Black

Description

Our newest edition to the Mobile Warming Tough Series, the UTW Pro heated glove will quickly become an essential workwear accessory for those who face the rigors of cold weather on the job. Constructed with a durable leather & 450D Poly outer shell, with heavy-duty Carbolex twill cuff, Hipora waterproof membrane, and DWR water-resistant finish, and powered by our 7.4v heat system around the fingers, thumb and back of hand.


  • Durable Goat Skin and Poly Outer Shell
  • Heavy Duty 450D Carbolex Cuff with DWR Finish
  • Hipora® Waterproof Liner with DWR Finish
  • 120g Thermal Insulation
  • Heat Around Fingers, Thumb and Back of Hand
  • Adjustable Wrist Cuff Cinching System
  • Reinforced Palm with Anti-Slip Grip
  • Mobile Device Touch Screen Compatible
  • 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
  • Powersheer Mini® Rechargeable Lithium-Ion Battery (7.4V 2250mAh)
  • Up to 9 Hours of Power Per Charge (2+ Hours Hi - 9 Hours Low)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.