Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unsiex UTW Pro Hand Warmer, Size One Size

  • Mfr # MWUW15010023

  • Zoro # G115785936


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Size
One Size
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWUW15010023
Zoro #
G115785936
UPC #
705514835536
Country of Origin
Bangladesh

Dimensions

Size
One Size

Details

Item
Heated Handwarmer
Color
Black

Description

The Mobile Warming UTW Pro Heated Handwarmer is designed for those that need to use their hands in cold weather. Compact water-resistant design with fleece interior liner and powered by a 7.4volt Mobile Warming dual panel heat system, providing added warmth for up to 10 hours between charges. The Powersheer XL high-capacity rechargeable lithium-ion battery doubles as a cell phone charger and has a built-in flashlight. Convenient waterproof front zippered compartment will hold even the largest cell phones, keys, and other important items. Fleece lined hand openings keeps the heat in and the elements out. Adjust between 4 selectable temperature settings so you can control heat as the temperatures change throughout the day. Heat when you need it!


  • Durable Polyester Outershell
  • DWR Water Repellent Finish
  • Fleece Lined Elastic Hand Openings
  • Waterproof Zippered Compartment on Front Side
  • Adjustable Durable Strap and Buckle
  • 2 Panel Heat System (1 Front & 1-Back)
  • 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
  • PowersheerTM XL 7.4-volt Rechargeable Lithium-Ion Battery (7.4V 4000mAh)
  • Up to 13+ Hours per Charge (3+High, 4+MedHigh, 6+MedLow, 13+Low)
  • NightsheerTM Integrated Flashlight

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.