Shop MOBILE WARMING
See all product information
Create Account
Women's Adventure Heated Jacket, Heather Gray, Heats Up to 13 Hours , 7.4 3 Outside Pockets, 2XL
- Mfr # MWWJ10220620
- Zoro # G1433246
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Color
Heather Gray
Heating Time
Up to 13 Hours
Battery Voltage
7.4V
Gender
Women's
Lining Material
Rainguard Waterproof Liner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MWWJ10220620
- Zoro #
- G1433246
- UPC #
- 78928652199
- Country of Origin
- Bangladesh
- Item
- Adventure Heated Jacket
- Color
- Heather Gray
- Heating Time
- Up to 13 Hours
- Battery Voltage
- 7.4V
- Gender
- Women's
- Lining Material
- Rainguard Waterproof Liner
- Heated Areas
- Multi-Zone Heat: Left & Right Chest, Upper & Lower Back
- Heat Settings
- 4
- Number of Outside Pockets
- 3
- Water-Resistant
- Yes
Dimensions
- Size
- 2XL
Description
The Alpine BT Heated Jacket is powered by a 7.4-volt Rechargeable Lithium-Ion Battery (7.4V 4000mAh) that provides up to 13 hours of power per charge. A micro USB charging cable is included. Smarphone charging is also an option.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.