Women's Backcountry Heated Jacket, Black, Heats Up to 10 Hours per Charge , 7.4 2 Outside Pockets, L

  • Mfr # MWWJ04010420

  • Zoro # G1432589


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Heating Time
Up to 10 Hours per Charge
Material
Lightweight 100% Nylon Outer Shell
Battery Voltage
7.4
Gender
Women's
Lining Material
100% Primaloft Synthetic Down Polyester-Filled Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWWJ04010420
Zoro #
G1432589
UPC #
78928652021
Country of Origin
Bangladesh

Dimensions

Size
L

Details

Item
Backcountry Heated Jacket
Color
Black
Heating Time
Up to 10 Hours per Charge
Material
Lightweight 100% Nylon Outer Shell
Battery Voltage
7.4
Gender
Women's
Lining Material
100% Primaloft Synthetic Down Polyester-Filled Core
Heated Areas
TriZone: Left & Right Chest, Upper Back
Heat Settings
4
Number of Outside Pockets
2
Features
Bluetooth-Enabled Wireless Control, Integrated Waterproof Touch Control Button
Includes Charger
Yes

Description

This zippered, quilted heated jacket features 2 waist hand pockets, an internal storage pocket and a stow-away carry bag. This jacket is contructed with a lightweight 100% nylon water resistant outer shell, a 100% Primaloft Down Polyester filled core and a 100% polyester inner liner with anti-static. There are 3 heating elements, 2 on the chest and 1 in the upper back. It can provide temperatures in 4 selectable heat settings ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat and up to 10 hours on low. This heated jacket has 2 ways to adjust the temperature. First, the built-in waterproof touch control button that lets you choose from 4 instant heat settings with a multi-colored LED indicator. Or use a Bluetooth enabled wireless contol with a proprietary, free to download MW ConnectTM app. Through the app, you can quickly adjust individual heat levels to your liking. MW ConnectTM app allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. A 7.4V (2200mAh) rechargeable lithium-ion battery is included and a micro USB charging cable. You can expect up to 10 hours of power per charge.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.