
Women's Backcountry Heated Vest, 100% Nylon Outer Shell, Up to 10 hours Heating Time, Burgundy, S
Mfr # MWWV04310220
Zoro # G1432458
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Battery Voltage
7.4
Heating Time
Up to 10 hours
Material
100% Nylon Outer Shell
Heat Settings
4
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWWV04310220
Zoro #
G1432458
UPC #
78928652977
Country of Origin
Bangladesh
Dimensions
Size
S
Details
Item
Women's Backcountry Heated Vest
Color
Burgundy
Battery Voltage
7.4
Heating Time
Up to 10 hours
Material
100% Nylon Outer Shell
Heat Settings
4
Gender
Women's
Features
Primaloft Synthetic Down Insulation, Bluetootch-Enabled Wireless Control
Heated Areas
Multi-Zone: Left & right Chest, Upper Back
Description
The Mobile Warming Women’s Backcountry Heated Vest is constructed with a lightweight water resistant 100% nylon outer shell fabric, a 100% Primaloft(r) Down Polyester Filled Core and a 100% Polyester anti-static Inner Liner. It features 2 waist hand pockets, internal zippered pockets and a stow-away bag. The integrated, concealed heating panels are powered by a sturdy yet light-weight 7.4volt Far-Infrared Heating System. There are three heating elements, one on the upper back and two on the chest, that add heat to critical areas that keep your core warm. It can provide temperatures ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat, and on low for up to 10 hours. There are two ways to adjust the temperature. First, the built-in touch control button. With a simple button push, you can select from four heat settings. Second, you can have Bluetooth control with a MW ConnectTM app. Through the MW ConnectTM app, you can adjust individual heat levels to your liking. MW ConnectTM allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. The vest comes with the 7.4V (2200 mAh) Lithium-Ion Battery and a micro USB charging cable. You can expect up to 10 hours of power per charge.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.