
Women's Sierra Heated Jacket, Black, Heats Up to 10 Hours per Charge , 7.4 M
Mfr # MWJ19W08-01-03
Zoro # G1433106
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Heating Time
Up to 10 Hours per Charge
Material
100% Polyester Outer Shell
Battery Voltage
7.4
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MWJ19W08-01-03
Zoro #
G1433106
UPC #
648609592139
Country of Origin
Bangladesh
Dimensions
Size
M
Details
Item
Sierra Heated Jacket
Color
Black
Heating Time
Up to 10 Hours per Charge
Material
100% Polyester Outer Shell
Battery Voltage
7.4
Gender
Women's
Lining Material
2oz Quilted 100% Polyester Core
Heated Areas
Multi-Zone: 2x Chest, 1x Back
Heat Settings
4
Features
Hand Warmer Pocketes, Zippered Cellphone Chest Pocket
Water-Resistant
Yes
Includes Charger
Yes
Description
This jacket also features zippered hand-warmer pockets and a zippered cellphone chest pocket. Jacket includes a 7.4V rechargeable lithium-ion battery and a AC wall charger. You can expect up to 10 hours of power per charge.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.