Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AED Backpack, Nylon 0 Components, 1 People Served

  • Mfr # 31480

  • Zoro # G8748521


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Housing Material
Nylon
Number of Components
0
Width
10 1/2 in
Number of People Served
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31480
Zoro #
G8748521
UPC #
852186001865
Country of Origin
China

Dimensions

Width
10 1/2 in
Length
16 in
Height
19 in

Details

Item
AED Backpack
Color
Red
Housing Material
Nylon
Number of Components
0
Number of People Served
1
First Aid Kit Type
Kit
Industry Type
Healthcare

Description

AED Backpack, Number of Components 0, People Served 1, Case Material Nylon, Color Red, Height 19 in, Length 16 in, Width 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.