Zoro Homepage

BleedStop All-Terrain 200 Bleeding Wound Trauma First Aid StationMobileAid

  • Mfr # 32472

  • Zoro # G804935901


product price: $1,494.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
22"
Height
23.5
Depth
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32472
Zoro #
G804935901
UPC #
852483008178
Country of Origin
United States

Dimensions

Width
22"
Height
23.5
Depth
19"

Details

Item
Bleeding Control Kit
Color
Red

Description

[TREATS 10 BLEEDING WOUNDS] Respond immediately to mass-casualty gunshot and other bleeding wounds from active shooter incidents, terrorist attacks, and natural disasters. Includes 5 BleedStop DOUBLE 200 OTS Bleeding Wound Kits (32722). MobileAid ROLL-ANYWHERE All-Terrain Cart provides storage, easy transport across any terrain, and rapid access to bleeding wound kits. TREATS MULTIPLE WOUNDS: Treats up to 10 bleeding wounds
RAPID ALL-TERRAIN TRANSPORT: Roll Bleeding Wound Kits to scene across any terrain for fast response
FIVE SEPARATE INTERNAL KITS FOR SIMULTANEOUS RESPONSE: Divide up kits for rapid simultaneous response to up to 10 victims
Contents:
FOR TRANSPORT:
(1) MobileAid ROLL-ANYWHERE All-Terrain First Aid Cart
———————————————————————
5 DOUBLE 200 OTS BLEEDING WOUND KITS (32722) each with:
FOR CARRYING:
MobileAid OTS (Over-The-Shoulder) Clear-view Pouch
FOR PREP:
(1) Instructions
(2 pair) Blue Nitrile Gloves
(2 pair) EMT scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(4) QuickClot Hemostatic Blood-Clotting Gauze
(8) Gauze Pads 4" x 4"
FOR BANDAGING:
(2) Blood Stopper Bandage
(2) ABD Combine Pad 5" x 9"
(2) Self-adherent Wrap 2" x 5 yd.
APPLY TOURNIQUETS:
(2) SOFT-W tourniquets
(2) Permanent Marker
FOR CHEST WOUNDS:
(2) Petroleum Gauze
(2) Tape
TO TREAT SHOCK:
(2) Emergency Thermal Blankets
FOR CLEAN-UP:
(4) Moist Towellettes
(2) Biohazard Bags
Dimensions:
MOBILEAID ALL-TERRAIN CART
Internal bag dimensions: 15.5"H x 8.5"W x 12"D
External cart dimensions: 23.5H X 22"W x 19"D (including wheels)
DOUBLE 300 OTS KITS: 11" x 3" x 8"
Weight:
40 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.