Zoro Homepage

BleedStop Compact 200 Bleeding Wound Trauma First Aid Kit

  • Mfr # 32711

  • Zoro # G704935889


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
7"
Height
5.5"
Depth
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32711
Zoro #
G704935889
UPC #
852483008048
Country of Origin
United States

Dimensions

Width
7"
Height
5.5"
Depth
1.5"

Details

Item
Bleeding Control Kit
Color
Red

Description

Carry this bleeding control kit on its own or upgrade your standard first aid kit to deal with severe bleeding wounds. This active shooter/disaster Bleeding Wound Control kit includes a SOFT-W tourniquet, a mini-compress bandage, QuickClot blood clotting gauze, petroleum gauze for chest wounds, and other bleeding wound supplies.
Comprehensive bleeding wound trauma first aid supplies.
Contents:
FOR CARRYING:
(1) SecureLock Clear Bag
FOR PREP:
(1) Instructions
(1 pair) Blue Nitrile Gloves
FOR APPLYING BLOOD-CLOTTING GAUZE:
(2) QuickClot Hemostatic GAUZE
FOR BANDAGING:
(1) Mini-Compress Bandage
FOR APPLYING TOURNIQUET:
(1) SOFT-W tourniquet
(1) Permanent Marker
FOR CHEST WOUNDS:
(1)Petroleum Gauze
(1)Tape
FOR CLEAN-UP:
(2) Moist Towelettes
SecurLock Clear Bag
Dimensions:
7" x 5.5" x 1.5"
Weight:
10 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.