Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BleedStop Reflex 300 Bleeding Wound Trauma First Aid Backpack Kit

  • Mfr # 32736

  • Zoro # G404935837


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
9"
Height
15"
Depth
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32736
Zoro #
G404935837
UPC #
852483008116
Country of Origin
United States

Dimensions

Width
9"
Height
15"
Depth
7"

Details

Item
Bleeding Control Kit
Color
Red

Description

[TREATS 8 BLEEDING WOUNDS] Respond immediately to multiple wounds from active shooter incidents, terrorist attacks, and natural disasters. Includes 3 BleedStop DOUBLE 300 OTS Bleeding Wound Kits (32724) and 2 BleedStop SINGLE 300 IR Bleeding Wound Trauma kits (32716). Reflex backpack provides storage, easy transport, and rapid access to bleeding wound kits. TREATS MULTIPLE WOUNDS: Treats up to 8 bleeding wounds
LIGHTWEIGHT BACKPACK: carries kits to scene for fast response
FIVE SEPARATE INTERNAL KITS FOR SIMULTANEOUS RESPONSE: Divide up kits for rapid simultaneous response to up to 8 victims
Contents:
3 DOUBLE 300 OTS BLEEDING WOUND KITS (32724) each with:
FOR CARRYING:
MobileAid OTS (Over-The-Shoulder) Clear-view Pouch
FOR PREP:
(1) Instructions
(2 pair) Blue Nitrile Gloves
(2 pair) EMT scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(4) QuickClot Hemostatic Blood-Clotting Gauze
(8) Gauze Pads 4" x 4"
FOR BANDAGING:
(2) Blood Stopper Bandage
(2) ABD Combine Pad 5" x 9"
(2) Self-adherent Wrap 2" x 5 yd.
APPLY TOURNIQUETS:
(2) SOFT-W tourniquets
(2) Permanent Marker
FOR CHEST WOUNDS:
(2) Chest seals
(2) Petroleum Gauze
(2) Tape
TO TREAT SHOCK:
(2) Emergency Thermal Blankets
FOR CLEAN-UP:
(4) Moist Towellettes
(2) Biohazard Bags
———————————————————–
2 SINGLE 300 IR BLEEDING WOUND KITS (32716) each with:
FOR CARRYING:
MobileAid IR (Immediate Response) Clear-View Pouch
FOR PREP:
(1) Instructions
(1 pair) Blue Nitrile Gloves
(1 pair) EMT Scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(2) QuickClot Hemostatic GAUZE
(4) Gauze pads 4" x 4"
FOR BANDAGING:
(1) Blood Stopper bandage
(1) ABD combine pad 5" x 9"
(1) Self-adherent wrap 2" x 5 yd.
FOR APPLYING TOURNIQUET:
(1) SOFT-W tourniquet
(1) Permanent Marker
FOR CHEST WOUNDS:
(4) Chest Seals
(2) Petroleum Gauze
(2)Tape
FOR TREATING FOR SHOCK:
(1) Emergency thermal blanket
FOR CLEAN-UP:
(2) Moist Towellettes
(1) Biohazard Bag
Dimensions:
15" X 9" X 7.0"
Weight:
15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.