Zoro Homepage

BleedStop XL 100 Bleeding Wound Trauma First Aid Backpack Kit

  • Mfr # 32450

  • Zoro # G104935830


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
16"
Height
19"
Depth
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32450
Zoro #
G104935830
UPC #
852483008192
Country of Origin
United States

Dimensions

Width
16"
Height
19"
Depth
10.5"

Details

Item
Bleeding Control Kit
Color
Red

Description

[TREATS 12 BLEEDING WOUNDS] Respond immediately to mass-casualty gunshot and other bleeding wounds from active shooter incidents, terrorist attacks, and natural disasters. Includes 6 BleedStop DOUBLE 100 OTS Bleeding Wound Kits (32720). MobileAid XL Backpack provides storage, easy transport, and rapid access to bleeding wound kits.TREATS MULTIPLE WOUNDS: Treats up to 12 bleeding wounds
RAPID TRANSPORT: Quickly transport backpack and distribute OTS kits for fast response
SIX SEPARATE INTERNAL KITS FOR SIMULTANEOUS RESPONSE: Divide up kits for rapid, simultaneous response to up to 12 victims
Contents:
FOR TRANSPORT:
(1) MobileAid XL Backpack
————————————————————————
6 DOUBLE 100 OTS BLEEDING WOUND KITS (32720) each with:
FOR CARRYING:
MobileAid OTS (Over-The-Shoulder) Clear-view Pouch
FOR PREP:
(1) Instructions
(2 pair) Blue Nitrile Gloves
(2 pair) EMT scissors
FOR APPLYING BLOOD-CLOTTING GAUZE:
(4) QuickClot Hemostatic Blood-Clotting Gauze
(8) Gauze Pads 4" x 4"
FOR BANDAGING:
(2) Blood Stopper Bandage
(2) ABD Combine Pad 5" x 9"
(2) Self-adherent Wrap 2" x 5 yd.
APPLY TOURNIQUETS:
(2) SWAT-T tourniquets
(2) Permanent Marker
FOR CHEST WOUNDS:
(2) Petroleum Gauze
(2) Tape
TO TREAT SHOCK:
(2) Emergency Thermal Blankets
FOR CLEAN-UP:
(4) Moist Towellettes
(2) Biohazard Bags
Dimensions:
MOBILEAID XL BACKPACK
External dimensions: (16"W x 19"H x 10.5" deep)
Internal dimensions (main compartment): (12"W x 17"H x 9"D)
2 side compartments: (2"W x 17"H x 10"D)
Front access door: (11"W x 16"H)
Top Access door: (9.5"W x 7"H)
DOUBLE 300 OTS KITS: 11" x 3" x 8"
Weight:
32 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.