Zoro Homepage

Clear-View First Aid Backpack Load-Your-Own

  • Mfr # 34320

  • Zoro # G822797017


product price: $36.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34320
Zoro #
G822797017
UPC #
-
Country of Origin
China

Description

This 84-piece Trauma First Aid Kit in a Clear-View belt bag helps Speed Your Response with clear-view visibility of your first aid supplies in a medical emergency. Popular belt bag style for a quick, hands-free response on the go. Fully adjustable for comfortable wearing cross-body, over-the-shoulder, or at your waist (front, back or hip). Organized in three zippered compartments. SPECIAL FEATURES: - 84-piece Trauma First Aid Kit for everyday to more serious injuries- First Aid supplies, instructions, and instruments organized in three zippered compartments- Popular belt bag style and convenience - hands-free- Wear cross-body, over-the-shoulder, or at your waist (front, back, or hip) - Easy access to first aid supplies while wearing- Fully transparent with visibility on all sides- Internal mesh organizer pocket- Removable key ring holder- Fully adjustable for right-size fit and comfort- Snap belt buckle. CONTENTS: (1) Clear-view First Aid belt bag (empty) (1) White cross First Aid tag INSTRUCTIONS, PROTECTION, & INSTRUMENTS (1) First Aid guidebook (2) Disposable vinyl gloves (pair) (1) Bandage scissors 5.5"WOUND CLEANING & TREATMENT (1) Eye wash 1 oz( 1) Instant ice pack 5" x 6" (10) Antiseptic BZK wipes(10) Alcohol prep pads(4) Triple antibiotic .5GM packets( 1) Burn stop 4" x 4" dressing (4) Sting wipes (1) Emergency blanket 84" x 52"WOUND DRESSING & BANDAGING (1) BloodStopper bandage (1) Adhesive tape 1/2" x 5 yds (1) Elastic bandage 3" x 5 yds(2) Gauze clean wraps 3" (1) Triangular bandage 40" x 40" x 56" (4) Gauze pads 3" x 3" (2) ABD Combine pad 5" x 9"(2) ABD Combine pad 8" x10" (8) Bandage - woven fingertip (8) Bandage - woven knuckle (15) Bandage - woven 1" x 3" (1) Gauze bandage 3" x 4.1 yds (2) Eye pads. DIMENSIONS: 7"H x 13.5"W x 4.5"D WEIGHT: 1.9 lbs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.