Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear-View First Aid Belt Bag Load-Your-Own

  • Mfr # 34305

  • Zoro # G122797014


product price: $26.69
/ea

Key Features

Color
Clear
Height
7 in
For Use With
Trauma First Aid supplies
Application
First Aid
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34305
Zoro #
G122797014
UPC #
-
Country of Origin
China

Dimensions

Height
7 in
Length
4.5 in
Width
13.5 in

Details

Item
First Aid bag
Color
Clear
For Use With
Trauma First Aid supplies
Application
First Aid
Housing Material
Clear vinyl

Description

Load your own First Aid supplies in this Clear-View First Aid belt bag to Speed Your Response with clear-view visibility of your first aid supplies in a medical emergency. Popular belt bag style for a quick, hands-free response on the go. Fully adjustable for comfortable wearing cross-body, over-the-shoulder, or at your waist (front, back or hip). EMPTY - Load your own supplies in three zippered pockets. CONTENTS: (1) Clear-view First Aid belt bag (empty) (1) White cross First Aid tag DIMENSIONS: 7"H x 13.5"W x 3.5"D WEIGHT: 0.6 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.