Zoro Homepage

Clear-View Quick-Access Utility Pouch

  • Mfr # 60360

  • Zoro # G004938412


product price: $25.15
/ea

Key Features

Color
Black
Width
11"
Height
8"
Depth
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60360
Zoro #
G004938412
UPC #
857928005538
Country of Origin
China

Dimensions

Width
11"
Height
8"
Depth
3"

Details

Item
First Aid Pouch
Color
Black

Description

Water repellent quick-access pouch with handles is made of ballistic nylon and clear-view vinyl. This pouch can be used to organize additional first aid or emergency supplies. Fits in all MobileAid bags and carts. The pouch is made of ballistic nylon and has a full heavy–duty clear vinyl liner for excellent content protection.
The utility pouch has a hand–carry strap and a Clear–View lid.
Contents:
(1) Clear-View Emergency Pouch
Dimensions:
8"W x 2.5"H x 11" D
Weight:
.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.