Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy-Roll First Aid Insert Bag & Frame (unassembled)

  • Mfr # 31560

  • Zoro # G904938451


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
12.25"
Height
18.5"
Depth
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31560
Zoro #
G904938451
UPC #
857928005
Country of Origin
China

Dimensions

Width
12.25"
Height
18.5"
Depth
14"

Details

Item
First Aid Cart
Color
Red

Description

A mobile trauma first aid bag with double wheels for maximum mobility over obstacles, integrated seat & gear platform, and telescoping handle that retracts for compact storage. (Assembly of bag to the frame required. Supplies and internal organization systems sold separately.)An integrated seat and telescoping handle
Magneto dynamic flashing LED wheels
Unique dual wheel design for climbing curbs and stairs with ease
Heavy-duty water resistant bag
Super durable aerospace class construction
Ultra silent scooter wheels with sealed skate-class bearings
A gear platform to carry additional loads
Contents:
Durable protection for supplies: super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents
Dimensions:
External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D
External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D
Internal dimensions: 8.5"W x 15.5"H x 12.0"D
Access door dimensions: 8.0"W x 13.0"H
Handle extension: 38"
Weight:
8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.