Zoro Homepage

Emergency Evac Flexible Stretcher

  • Mfr # 71090

  • Zoro # G904938413


product price: $60.49
/ea

Key Features

Color
Red
Height
12"
Width
12"
Depth
2"
Weight
2 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71090
Zoro #
G904938413
UPC #
857928005514
Country of Origin
China

Dimensions

Height
12"
Width
12"
Depth
2"

Details

Item
Evacuation Stretcher
Color
Red
Weight
2 lbs.
Material
Nylon

Description

This folding flexible EVACU-AID stretcher is lightweight (approx. 2 lbs.), can be carried by 2 to 8 people, and is compact for convenient storage. This is an excellent compact solution for search and rescue and evacuation of student, players, personnel and patients in an emergency. This compact stretcher fits inside the MobileAid Easy-Roll ot All-Terrain First Aid Carts.Deploys to 6ft. by 2 ft.
Strong and durable materials
Non-slip, washable surface
Packaged for visibility (clear bag with grommet)
Compact and convenient storage (folded size approx. 12" x 12" x 2")
Reinforced stress points
Self-restraining
Lightweight (approx. 2 lbs.)
Accommodates poles (not supplied)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.