Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Response Backpack, Nylon 51 Components, 200 People Served

  • Mfr # 31430

  • Zoro # G8748546


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Housing Material
Nylon
Number of Components
51
Includes
(1) First Aid Guide Book, (1) CPR Shield, (1) Search and Rescue First Aid Kit, (4) pairs Vinyl Gloves, (1) Writing Tablet, (1) Pen, (2) Permanent Markers, (4) Clip Boards, (1) Instruction and Inventory Sheet, (1) Waterproof Document, (1) 8W Megaphone, (8) C Batteries, (1) Tarp, (1) Rope 50 ft, (4) Grab and Go Command Modules Each Containing (1) Emergency Supplies Pouch (1) Hi-Visibilityibility Safety Vest, (1) N-95 Respirator Mask, (1) Search and Rescue Whistle, (1) Midland 22 Channel Radio, (1) writing tablet, (1) Pen, (1) pair Leather Palm Gloves, (1) Heavy-Duty Flashlight, (2) D Batteries, (3) AAA Batteries, (2) 12-Hour Light Sticks, (1) Emergency Thermal Blanket, (1)Heavy-Duty Poncho, (1) Caution Tape 25 ft
Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31430
Zoro #
G8748546
UPC #
852186001841
Country of Origin
Multiple

Dimensions

Width
16"
Height
19"
Depth
10.5"
Housing Height
19 in
Housing Width
16 in
Housing Length
10 1/2 in

Details

Item
Emergency Response Backpack
Color
Green
Housing Material
Nylon
Number of Components
51
Includes
(1) First Aid Guide Book, (1) CPR Shield, (1) Search and Rescue First Aid Kit, (4) pairs Vinyl Gloves, (1) Writing Tablet, (1) Pen, (2) Permanent Markers, (4) Clip Boards, (1) Instruction and Inventory Sheet, (1) Waterproof Document, (1) 8W Megaphone, (8) C Batteries, (1) Tarp, (1) Rope 50 ft, (4) Grab and Go Command Modules Each Containing (1) Emergency Supplies Pouch (1) Hi-Visibilityibility Safety Vest, (1) N-95 Respirator Mask, (1) Search and Rescue Whistle, (1) Midland 22 Channel Radio, (1) writing tablet, (1) Pen, (1) pair Leather Palm Gloves, (1) Heavy-Duty Flashlight, (2) D Batteries, (3) AAA Batteries, (2) 12-Hour Light Sticks, (1) Emergency Thermal Blanket, (1)Heavy-Duty Poncho, (1) Caution Tape 25 ft
Number of People Served
200
Industry Type
Healthcare
Subject Matter
Health and Safety
Header
Emergency
Legend Style
Text and Symbol
Features
Hi-Visibility Markings, Reflective Stripes and Piping, and 24 Pre-Printed and Customizable Id Placards (AED, Trauma, Triage, Oxygen, Nurse, Cert, Safety, Search & Rescue, Command, Radio, Trainer, Sports, Coach, Ems, Emt, 9 Blank for Customizing), Super Durable, Weather-Resistant Ballistic Nylon for Years of Use in Rugged Conditions, External Double Security Zippers can be Secured With Locks or Tamper Evident Ties, Adjustable Shoulder Straps, Sternum Strap, Waist Belt, and Adjustable Internal Restraining Straps
Language
English
Glow-in-the-Dark
Yes
First Aid Kit Type
Kit
Housing Color
Green
First Aid Supplies Included
Emergency Supplies Pouch, Search & Rescue First Aid Kit
Writing and Communication Supplies Included
(2) Sharpie Permanent Marker, (4) Clip Boards, 8 Watt Megaphone, First Aid Guide, Instruction/Inventory Sheet, 22 Channel Radio, Pen, Search and Rescue Whistle, Waterproof Document Pouch, Writing Tablet
PPE and Shelter Supplies Included
(4) Vinyl Gloves, 50 ft Rope, CPR Shield, Emergency Thermal Blanket, Heavy Duty Poncho, High-Visibility Safety Vest, Leather Palm Gloves, N95 Mask, Tarp
Housing Style
Backpack
Tools Included
25 ft Caution Tape, 50 ft Rope
Power and Lighting Supplies Included
(2) D Batteries, (2) Light Sticks, (3) AAA Batteries, (8) C Batteries, Flashlight

Description

First Aid Kit, Number of Components 51, People Served 100 to 200, Case Material Nylon, Color Green, Height 19 in, Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.